Beli Dewalt Orbital Sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Orbital Sanderatribut:
- Orbit Diameter (inch): 1/8
- Tool Length (inch): 10 1/8
- Bearings: Ball
- Cord (ft): 8
- Corded/Cordless: Corded
- Handle Design: Palm Grip
- Lock: Yes
- No Load Speed (rpm): 12000
- Product Type: Orbital Sander
- Speed Type: Single
- Switch Type: Rocker
- Type of Sandpaper: 1/4 Sheet
- UNSPSC: 27112708
- DEWALT SanderDeskripsi:Dewalt DCW210P2-KR Brushless Orbital Sander Kitted memiliki motor kuat yang menghasilkan antara 8.000 dan 12.000 OPM. Counterweight terpisah mengurangi getaran sementara pegangan karet overmold memberikan pengamplasan yang nyaman. Desain low-profile yang memungkinkan pengguna untuk lebih dekat ke permukaan kerja dan kantong debu pengunci menempel dengan aman ke sander untuk membantu pengumpulan debu.Kelengkapan Aksesoris : (1x Kotal Alat, 1x Charger, 2x Baterai)atribut:
- Voltage (V): 20
- Battery Type: Li-Ion
- Pad Diameter (mm): 125
- Maximum Voltage (V) : 18/20
- No Load Speed (rpm): 8000-12000
- DEWALT Random Orbital Sanderatribut:
- Orbits/Stroke per Minute: 8000-12000
- Orbits (mm): 2.6
- Pad Size (mm): 125
- Input Power (W): 230
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- Dynabrade Orbital SanderDeskripsi:- Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.
- INGCO Cordless Random Orbital Sander Lithium IonDeskripsi:INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplasatribut:
- Voltage (V): 20
- Bottom Bass (mm): 125
- No Load Speed (rpm): 10000
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- TEKIRO Air Sander (Mesin Poles)Deskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- DEWALT Pro Backpack On Wheels (Tas Perkakas)Deskripsi:Dewalt DWST60101-1 Pro Backpack Bag On Wheels adalah tas alat untuk menyimpan perkakas dan alat-alat tools anda agar rapi dan tidak berceceran.atribut:
- Dimensions (mm): 347x238x535
- Number of Pocket: 46
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Beltatribut:
- Compatible for: DWE6421/DWE6423
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- DEWALT Brushless Riveter GunDeskripsi:Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)atribut:
- Maximum Pulling Force (kN): 10
- Stroke length (mm): 25
- Product Length (mm): 268
- Rivet Eye Diameter (mm): 2.4 - 4.8
- Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
- Rivets per Charge: 820
- Voltage Capacity (V): 18/20 (Maximum)
- BOSCH Polishing Spongeatribut:
- Outer Diameter (mm): 130
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
Daftar Harga Dewalt Orbital Sander Terbaru November 2026
| DEWALT Orbital Sander | Rp3.099.900 |
| DEWALT Random Orbital Sander | Rp1.899.900 |
| DEWALT Sander | Rp2.599.900 |
| DEWALT Random Orbital Sander | Rp1.899.900 |
| Dynabrade Air-Powered Random Orbital Disc Sander | Rp8.999.900 |
| Dynabrade Orbital Sander | Rp4.499.900 |
| INGCO Cordless Random Orbital Sander Lithium Ion | Rp729.900 |
| INGCO Rotary Sander | Rp669.900 |
| KRISBOW Mesin Amplas Orbital | Rp2.499.900 |
| TEKIRO Air Sander (Mesin Poles) | Rp1.399.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




























































































































































/lxP105677789-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/DEWALT%20Pro%20Backpack%20On%20Wheels%20(Tas%20Perkakas)/jtP111565713-1.jpg)
/ofP106832879-1.jpg)

/0fP104801015-3.jpg)



/P101518329-1.jpg)
/P101518893-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)